Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Incandescent Bulb, 11W, 130V, S14, 6PK

  • Mfr # SLI SYLVANIA LIGHTING 11S14/CL 130V

  • Zoro # G922879040


product price: $45.39
/pk 6, $7.57/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLI SYLVANIA LIGHTING 11S14/CL 130V
Zoro #
G922879040
UPC #
-
Country of Origin
China

Description

This replacement lamp is engineered as a direct substitute for the SLI SYLVANIA LIGHTING 11S14/CL 130V and compatible models, providing reliable illumination for commercial and industrial applications. Designed to meet the specifications of the original equipment, this lamp delivers consistent performance in standard lighting fixtures and specialty applications requiring clear glass construction. The clear glass envelope allows for optimal light transmission while maintaining a professional appearance suitable for both visible and aesthetic lighting requirements. The 11S14 bulb shape and design facilitate easy installation in compatible sockets, making it an efficient replacement solution for maintenance departments and facility managers. This lamp is engineered to operate at the specified voltage rating, ensuring safe and dependable operation within properly configured lighting systems. Ideal applications include general illumination in commercial spaces, industrial facilities, display lighting, and decorative installations where clear light output is preferred. The product is suitable for use in standard incandescent fixtures and specialty lighting assemblies. Facility maintenance professionals and industrial buyers appreciate this lamp for its straightforward compatibility and cost-effective replacement value. This replacement lamp supports facility maintenance operations by offering a dependable alternative to original equipment, reducing downtime associated with lighting outages. The clear glass construction provides excellent color rendering properties, making it suitable for environments where accurate lighting is important. Bulk purchasing options are available for facilities requiring multiple units for standardized lighting systems. As with all incandescent lamps, proper handling and installation in compatible fixtures is essential for optimal performance and safety. The lamp is designed for use in standard applications where the original SLI SYLVANIA LIGHTING specification applies.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.