Zoro Homepage

Replacement Incandescent Bulb, 11W, 130V, S14, medium, 6PK

  • Mfr # SYLVANIA 11S14 130V

  • Zoro # G822879577


product price: $45.39
/pk 6, $7.57/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYLVANIA 11S14 130V
Zoro #
G822879577
UPC #
-
Country of Origin
China

Description

This replacement incandescent bulb is designed as a direct substitute for the SYLVANIA 11S14 130V and compatible with similar S14 sign light applications. The 11-watt, 130-volt configuration delivers approximately 70 lumens of warm, clear light output suitable for signage, decorative lighting, and specialty applications requiring rugged, reliable performance. The bulb features an S14 shape with a medium brass base, offering broad compatibility with standard medium-base fixtures. Its clear finish provides bright, unobstructed illumination ideal for applications where light transmission and visibility are critical. The durable incandescent construction is engineered to withstand demanding industrial and commercial environments where consistent performance is essential. With an expected lifespan of approximately 3,000 hours, this bulb provides extended service life that reduces frequent replacement cycles and associated maintenance labor costs. The 130-volt specification makes it suitable for specialized equipment and systems requiring this voltage rating, ensuring proper operation and safety compliance. This product is ideal for sign lighting, display cases, equipment indicator lights, and other commercial applications where S14 bulbs are specified. The combination of compact size, approximately 3.5 inches in diameter, and standard base mounting makes installation straightforward in existing fixtures without modifications. Industrial and commercial buyers will appreciate the direct compatibility with SYLVANIA 11S14 130V systems, eliminating the need for adapter fittings or fixture modifications. The product delivers proven incandescent technology with consistent color temperature and reliable light output across its operating lifespan. Suitable for facilities requiring high-volume replacement inventory or standard emergency stock for critical lighting systems.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.