Zoro Homepage

Replacement Incandescent Bulb, 11W, 18 Volts, P13.5S, 4PK

  • Mfr # DEWALT 18 VOLT FLASHLIGHT BULB

  • Zoro # G422879656


product price: $131.99
/pk 4, $33.00/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEWALT 18 VOLT FLASHLIGHT BULB
Zoro #
G422879656
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered specifically for DEWALT 18-volt flashlights, including the popular DW906 model and compatible with the DEWALT 36V DC509 flashlight. Operating at 18 volts with 11 watts of power consumption, this xenon bulb delivers an impressive 325 lumens of bright, reliable illumination suitable for demanding jobsite applications. The P13.5S base ensures secure, tool-free installation in compatible DEWALT flashlight fixtures. The xenon technology provides an extra-bright light output with a wide-angled beam pattern, making it ideal for general maintenance, construction work, equipment inspection, and emergency lighting situations. This bulb is a direct replacement component designed to restore your DEWALT flashlight to original performance specifications when the existing bulb dims or fails. As a genuine replacement part, this bulb maintains compatibility with all DEWALT 18-volt flashlight models that utilize the standard P13.5S base connection. It is suitable for both occasional homeowner use and frequent professional applications where reliable task lighting is essential. Keep this bulb on hand as a spare to minimize downtime and maintain consistent illumination during critical work tasks.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.