Zoro Homepage

Replacement Incandescent Bulb, 120V, 2PK

  • Mfr # WESTINGHOUSE 67A21/99/TS 120V

  • Zoro # G522879167


product price: $44.75
/pk 2, $22.38/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WESTINGHOUSE 67A21/99/TS 120V
Zoro #
G522879167
UPC #
-
Country of Origin
China

Description

This replacement ballast is engineered as a direct substitute for the WESTINGHOUSE 67A21/99/TS 120V model and compatible alternatives from CAMELION and other leading manufacturers. Designed specifically for industrial and commercial lighting applications, this ballast provides reliable performance in demanding environments where consistent operation is critical. The unit operates at 120V input voltage and is constructed to meet stringent electrical standards for safety and durability. As a replacement component, it maintains full compatibility with existing fixture configurations, allowing for straightforward installation without requiring modification to current wiring or mounting infrastructure. This compatibility reduces downtime and installation costs for facility maintenance teams. Suitable for use in fluorescent lighting systems, this ballast is ideal for workshops, manufacturing facilities, retail spaces, and other commercial environments requiring dependable illumination. The device is built to handle the electrical requirements of standard fluorescent lamp configurations, delivering stable power delivery and extended lamp life through proper current regulation. The construction utilizes quality materials selected for thermal management and long-term reliability under continuous operation. This replacement ballast is particularly valuable for facilities seeking to maintain existing lighting systems while ensuring consistent performance and reducing the need for complete fixture replacement. Technicians and facility managers appreciate this component for its straightforward installation process and direct-fit design. It represents a cost-effective maintenance solution for organizations operating WESTINGHOUSE or CAMELION lighting systems, providing a viable path to restoring full functionality to existing infrastructure. Ideal for stock by electrical distributors and maintenance departments serving industrial and commercial clients.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.