Replacement Incandescent Bulb, 120V, A19, E26 Medium Screw (1-inch diameter), 4PK
Mfr # PHILIPS 100A/CL
Zoro # G522879518
product price: $157.99
/pk 4, $39.50/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PHILIPS 100A/CL
Zoro #
G522879518
UPC #
-
Country of Origin
China
Description
This replacement light bulb is engineered to provide reliable performance as a direct substitute for PHILIPS 100A/CL and compatible fixtures. Designed with professional-grade specifications, this A21-shaped incandescent lamp delivers consistent illumination suitable for a wide range of commercial and industrial lighting applications. The bulb is constructed to meet the electrical and performance standards required for standard base sockets commonly found in industrial facilities, commercial buildings, and general lighting systems. Its A21 form factor ensures compatibility with existing fixtures and housings designed for this bulb configuration, eliminating the need for costly fixture modifications or replacements. This replacement lamp is ideal for applications requiring general-purpose incandescent lighting where reliability and cost-effectiveness are priorities. Common uses include facility maintenance, warehouse lighting, task lighting, and general illumination in commercial environments. The bulb maintains consistent light output throughout its operational life, making it suitable for continuous-duty applications. The product is available in multiple packaging options to accommodate both small-scale maintenance needs and bulk purchasing requirements for larger industrial operations. Whether replacing a single failed bulb or stocking inventory for ongoing facility maintenance, this lamp offers flexible purchasing solutions. As a compatible replacement, this bulb integrates seamlessly into existing lighting systems, reducing downtime and simplifying the procurement process. Its proven performance as a substitute for original equipment manufacturer specifications makes it a practical choice for maintenance departments and facility managers seeking reliable, cost-efficient lighting solutions. This industrial-grade replacement lamp is stocked for rapid delivery, supporting your operational needs with minimal lead times.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.