Zoro Homepage

Replacement Incandescent Bulb, 120V

  • Mfr # DAMAR 2750A

  • Zoro # G722879448


product price: $51.05
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMAR 2750A
Zoro #
G722879448
UPC #
-
Country of Origin
China

Description

This replacement incandescent bulb is designed as a direct-fit substitute for the Damar 2750A and other compatible models. Built for reliable, everyday performance, this bulb provides warm, steady illumination suitable for general-purpose residential, commercial, and institutional lighting applications. The quality filament construction is engineered to deliver consistent light output and dependable service life, reducing the need for frequent replacements. Its standard base type allows for quick, easy installation in most common fixtures without tools or modifications. Whether used in overhead lighting, table lamps, utility fixtures, or general workspace illumination, this bulb delivers the warm, comfortable light that enhances any environment. An excellent value choice for routine bulb replacement across a wide range of applications.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.