Replacement Incandescent Bulb, 150W, 120V, A21, 2PK
Mfr # LIGHT BULB / LAMP 150/RS 120V
Zoro # G222879238
product price: $86.89
/pk 2, $43.45/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LIGHT BULB / LAMP 150/RS 120V
Zoro #
G222879238
UPC #
-
Country of Origin
China
Description
This replacement incandescent light bulb is engineered to provide reliable illumination for Interlight 150RS fixtures in industrial and commercial applications. Operating at 120V with a 150W power rating, this bulb delivers consistent light output suitable for task lighting, inspection stations, and general facility illumination where traditional incandescent technology is preferred or required. The bulb features an RS base design, which ensures secure and compatible installation in Interlight 150RS lamp fixtures without modification. The incandescent filament technology provides warm, continuous light that is ideal for environments where color rendering and immediate full brightness are important considerations. This bulb is particularly valuable in facilities that maintain existing Interlight equipment and require direct replacement components that meet original specifications. Industrial buyers appreciate incandescent bulbs for their durability, simple operation, and proven performance in demanding environments. The 150W rating makes this bulb suitable for applications requiring substantial light intensity, including work areas, manufacturing facilities, and inspection zones where adequate illumination directly impacts productivity and safety. When ordering replacement bulbs, maintaining compatibility with your existing Interlight 150RS fixtures ensures minimal downtime and straightforward installation. This product is an OEM-compatible replacement designed to perform consistently and reliably throughout its operational life. Stock multiple units to minimize facility interruptions and keep your critical lighting systems operational. For optimal performance, follow proper handling procedures during installation, avoid touching the glass envelope with bare hands, and ensure the fixture is powered down before replacement. This incandescent bulb represents a cost-effective lighting solution for industrial operations already equipped with compatible Interlight fixtures.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.