Zoro Homepage

Replacement Incandescent Bulb, 150W, 120V, A23, medium

  • Mfr # LIGHT BULB / LAMP 150A23/99

  • Zoro # G622879371


product price: $56.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 150A23/99
Zoro #
G622879371
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered for demanding industrial and commercial applications requiring reliable, high-output illumination. The 150W A23 incandescent bulb delivers consistent brightness with a medium screw (E26) base, making it a direct replacement for standard fixtures in warehouses, factories, utility areas, and outdoor industrial settings. Designed with shatter-resistant construction, this bulb offers enhanced durability and safety in rough service environments where standard bulbs may fail prematurely. The opaque finish provides even light distribution while reducing glare, making it ideal for task lighting and general illumination in production facilities, loading areas, and maintenance spaces. Operating at 120V nominal with 150 watts of power, this incandescent bulb produces bright, immediate light output without warm-up time, ensuring instant visibility for critical work areas. The A23 form factor is a standard industrial bulb shape widely used in legacy and contemporary fixtures throughout commercial buildings and manufacturing plants. This bulb is compatible with existing E26 medium base sockets found in standard industrial fixtures, pendant lights, and hard-hat lamps. The robust construction withstands temperature fluctuations and vibration common to factory environments, industrial machinery areas, and outdoor applications. Incandescent technology provides warm-toned light suitable for task visibility, inspection work, and general facility illumination where color temperature and immediate on-off switching are important. The bulb's reliable performance makes it essential for maintenance departments and facilities managers who need dependable replacement inventory. Stock this replacement bulb for maintenance supplies to minimize downtime in industrial settings and ensure continuity of operations in critical work areas.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.