Zoro Homepage

Replacement Incandescent Bulb, 150W, 120V, A23, medium

  • Mfr # SYLVANIA 150A23 120V

  • Zoro # G322879657


product price: $56.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYLVANIA 150A23 120V
Zoro #
G322879657
UPC #
-
Country of Origin
China

Description

The SYLVANIA 150A23 120V is a reliable replacement incandescent lamp designed for general-purpose lighting applications in commercial and industrial settings. This 150-watt lamp operates at 120 volts and features an A23 bulb shape with a medium (E26) base, making it compatible with standard light fixtures commonly found in offices, warehouses, retail spaces, and manufacturing facilities. With a light output of 2810 lumens, this lamp delivers warm white illumination at approximately 2850K color temperature, providing comfortable, inviting light suitable for task lighting and ambient applications. The inside frosted finish diffuses light evenly while reducing glare, making it ideal for environments where consistent brightness and visual comfort are important. The lamp features a medium aluminum base for secure installation in standard E26 sockets. Its A23 shape provides a full-sized profile that maximizes light distribution in traditional lighting fixtures. The incandescent technology offers immediate full brightness without warm-up time, making it practical for applications requiring instant illumination. This replacement bulb is engineered to meet the specifications of the original SYLVANIA 150A23-120V design, ensuring drop-in compatibility with existing fixtures. The 100 CRI (Color Rendering Index) delivers accurate color representation, which is valuable in retail displays, inspection areas, and other applications where color accuracy matters. Ideal for facilities managers and maintenance professionals, this lamp provides cost-effective lighting solutions for standard commercial applications. It is suitable for general illumination in warehouses, storage areas, parking facilities, and other industrial spaces where durability and straightforward operation are priorities. Stock this replacement lamp to maintain consistent lighting performance across your facility and minimize downtime from burned-out bulbs.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.