Zoro Homepage

Replacement Incandescent Bulb, 150W, 120V, G40, E26 Medium Base

  • Mfr # AH LIGHTING G40/150W

  • Zoro # G922878814


product price: $55.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH LIGHTING G40/150W
Zoro #
G922878814
UPC #
-
Country of Origin
China

Description

This 150-watt G40 globe-shaped incandescent replacement bulb is manufactured as a direct-fit substitute for the AH Lighting G40/150W and other compatible lamps. Featuring a large, classic globe shape, this high-output bulb delivers bright, warm illumination that fills large spaces with consistent, even light. Operating at standard household voltage with a standard base, it provides easy, tool-free installation in a wide variety of fixtures. The G40 form factor is widely used in decorative fixtures, commercial lighting displays, pendant installations, and vanity applications where a bold visual statement is desired. Built with quality materials for reliable performance, this bulb is an excellent choice for both residential and commercial environments that demand powerful lighting with timeless style.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.