Zoro Homepage

Replacement Incandescent Bulb, 150W, 120V, PS25, medium, 2PK

  • Mfr # LIGHT BULB / LAMP 150PS25/RS 120V

  • Zoro # G522878788


product price: $86.89
/pk 2, $43.45/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 150PS25/RS 120V
Zoro #
G522878788
UPC #
-
Country of Origin
China

Description

This 150-watt PS25 incandescent replacement light bulb is engineered for reliable performance in industrial and commercial applications requiring robust lighting solutions. Rated at 120 volts, this bulb delivers consistent illumination suitable for various fixture types and environments. The PS25 bulb shape features a distinctive pear-shaped design with a medium aluminum base, providing secure compatibility with standard medium-base sockets. The silver bowl interior with frost finish construction helps diffuse light evenly while minimizing glare, making it ideal for applications where soft, distributed illumination is preferred. Designed as a rough service bulb, this replacement lamp incorporates enhanced durability features to withstand vibration, shock, and demanding operating conditions typical in industrial facilities, warehouses, workshops, and manufacturing environments. The robust construction ensures extended service life even in challenging applications with frequent on-off cycling or mechanical stress. This incandescent bulb operates at a color temperature of approximately 2850 Kelvin, producing warm white light suitable for task lighting, general illumination, and accent lighting in commercial spaces. The direct replacement design ensures straightforward installation without requiring fixture modifications. Ideal for warehouse lighting, industrial facility illumination, pendant fixtures, decorative applications, and any standard medium-base socket rated for 150-watt incandescent service. This bulb is compatible with various fixture manufacturers and meets standard specifications for PS25 incandescent lamps. Stock this essential replacement bulb for maintenance operations, facility upgrades, and emergency lighting needs in your industrial supply inventory.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.