Zoro Homepage

Replacement Incandescent Bulb, 150W, 120V, R40

  • Mfr # PEC 150BR40 RED 120V

  • Zoro # G922878418


product price: $51.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEC 150BR40 RED 120V
Zoro #
G922878418
UPC #
-
Country of Origin
China

Description

This 150W replacement light bulb is engineered for industrial and commercial applications requiring reliable, high-output illumination. Designed as a direct replacement for Interlight PEC-150BR40-RED-120V fixtures, this bulb features a medium screw (E26) base and operates at 120 volts, making it compatible with standard electrical installations across facilities. With a 150-watt power rating, this R40 reflector-style bulb delivers substantial luminous output ideal for flood lighting, task lighting, and area illumination in warehouses, manufacturing plants, retail environments, and outdoor applications. The R40 glass shape provides controlled beam spread and directional lighting capabilities, reducing light scatter and improving illumination efficiency for targeted coverage areas. The E26 medium base connection ensures secure, tool-free installation in standard sockets, streamlining maintenance and replacement procedures for facility managers. This design minimizes downtime and allows quick swaps when bulbs require service or upgrades. Industrial-grade construction provides durability in demanding environments where consistent performance is essential. The 150-watt specification delivers the brightness levels needed for spaces requiring substantial illumination intensity without additional fixture modifications. Ideal for facilities seeking reliable replacement bulbs for existing Interlight systems, this product maintains compatibility with current installations while supporting operational continuity. Suitable for both interior and exterior applications where weather-resistant fixtures are properly installed, this bulb addresses the lighting needs of industrial, commercial, and manufacturing operations that depend on dependable, cost-effective solutions. Stock this essential replacement bulb to ensure your facility maintains optimal lighting performance and minimizes production interruptions due to fixture downtime.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.