Zoro Homepage

Replacement Incandescent Bulb, 15W, 120V, A15, Medium (E26), 4PK

  • Mfr # OSRAM SYLVANIA 15A15/RP 120V

  • Zoro # G922879415


product price: $50.19
/pk 4, $12.55/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSRAM SYLVANIA 15A15/RP 120V
Zoro #
G922879415
UPC #
-
Country of Origin
China

Description

This replacement incandescent lamp is a direct substitute for the OSRAM SYLVANIA 15A15/RP 120V and compatible with similar A15 bulb applications. Designed for general purpose lighting in commercial and industrial settings, this 15-watt, 120-volt bulb delivers reliable illumination for standard fixtures requiring medium screw E26 base connections. The A15 bulb configuration provides a compact form factor with an overall length of 3.5 inches and a light center length of 2.375 inches, making it suitable for enclosed fixtures and applications where space is limited. With a rated output of approximately 119 lumens in clear configuration, this lamp provides adequate brightness for task lighting, display applications, and general facility illumination. Built with a durable C9 filament design, this incandescent lamp offers a rated service life of 2500 hours, providing cost-effective operation for moderate-duty applications. The 120-volt rating ensures compatibility with standard North American electrical systems commonly found in commercial buildings, warehouses, and industrial facilities. This replacement lamp maintains full compatibility with existing OSRAM SYLVANIA fixtures and equivalent socket configurations. It is suitable for applications including signage illumination, equipment status indication, display case lighting, and general area lighting where traditional incandescent technology remains preferred. The bulb arrives in standard packaging of 24 units, ideal for bulk purchasing and stocking for maintenance operations. When replacing existing lamps, ensure proper voltage matching and verify that the fixture accepts medium screw E26 base bulbs. This product is designed as a direct replacement to minimize installation time and streamline maintenance procedures.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.