Replacement Incandescent Bulb, 15W, 120V AC, A15, 4PK

  • Mfr # SYLVANIA 15A15/RP 120V

  • Zoro # G822879553


product price: $50.19
/pk 4, $12.55/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYLVANIA 15A15/RP 120V
Zoro #
G822879553
UPC #
-
Country of Origin
China

Description

The SYLVANIA 15A15/RP 120V is a reliable replacement incandescent light bulb designed for general-purpose indoor lighting applications. This A15 medium base bulb delivers consistent performance in residential and commercial settings where standard replacement bulbs are required. Specifications include a 15-watt power consumption at 120 volts, making it suitable for fixtures rated for this voltage and wattage combination. The bulb features an A-line style design with a standard medium base, ensuring compatibility with most common light sockets. The overall length measures 3.5 inches, allowing for proper fit in standard fixtures without obstruction. This incandescent lamp provides approximately 119 lumens of light output, offering adequate illumination for general-purpose applications such as table lamps, floor lamps, wall sconces, and decorative fixtures. The soft white color temperature creates a warm, inviting atmosphere ideal for residential spaces, offices, and retail environments. The SYLVANIA 15A15/RP 120V has a rated lifespan of 2,500 hours, providing extended service life between replacements. Standard packaging includes 24 bulbs per carton, making this option economical for bulk purchasing and stocking by commercial facilities, maintenance departments, and industrial distributors. This replacement bulb is manufactured to SYLVANIA standards for quality and performance consistency. It is suitable for indoor use in dry locations and works well as a cost-effective lighting solution for businesses looking to maintain their existing incandescent fixture inventory while managing operational expenses.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.