Replacement Incandescent Bulb, 15W, 120V, G12 1/2, candelabra, 2PK
Mfr # SATCO S3845
Zoro # G322878438
product price: $57.69
/pk 2, $28.85/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SATCO S3845
Zoro #
G322878438
UPC #
-
Country of Origin
China
Description
This replacement incandescent lamp is designed as a direct substitute for the SATCO S3845 and compatible with similar applications requiring standard candelabra base lighting. The lamp features a 15-watt power rating with a G12 1/2 clear bulb design, delivering 100 lumens of light output suitable for general illumination in commercial and residential fixtures. Operating at 120 volts, this lamp is engineered for reliable performance in standard lighting applications where warm, traditional incandescent light is preferred. The clear glass construction allows for unobstructed light distribution, making it ideal for exposed fixtures, decorative applications, and spaces where the bulb design is visible. With an average rated lifespan of 1500 hours, this lamp provides dependable operation for typical commercial use and is commonly found in hospitality settings, retail displays, and indoor fixtures requiring candelabra-base compatibility. Constructed to meet standard electrical and safety requirements, this replacement lamp integrates seamlessly into existing SATCO S3845 compatible fixtures without modifications. The candelabra base ensures proper fit in compatible sockets, eliminating compatibility concerns during replacement cycles. This lamp is suitable for enclosed fixtures and standard lighting applications where incandescent technology is specified or preferred. Ideal for maintenance departments, property managers, and facility operators who need reliable replacement lighting inventory. This product is an efficient solution for maintaining consistent lighting performance across existing fixture installations while ensuring compatibility with original equipment specifications.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.