Zoro Homepage

Replacement Incandescent Bulb, 15W, 120V, G16.5, G16, 4PK

  • Mfr # SATCO S3824

  • Zoro # G122879987


product price: $53.09
/pk 4, $13.27/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SATCO S3824
Zoro #
G122879987
UPC #
-
Country of Origin
China

Description

This replacement incandescent globe lamp is engineered as a direct substitute for the SATCO S3824 and compatible models, making it an ideal solution for facilities requiring reliable general illumination in decorative and specialty lighting applications. The lamp features a 15-watt power consumption rating with a G16 1/2 globe shape, delivering 94 lumens of warm, continuous light output suitable for residential, commercial, and hospitality environments. Designed with a candelabra base for seamless compatibility with standard socket configurations, this lamp operates at 120 volts and provides approximately 1500 average rated hours of service life. The satin white finish diffuses light evenly across the globe, reducing glare while creating an aesthetically pleasing appearance in chandeliers, wall sconces, pendant fixtures, and other decorative lighting assemblies. As an incandescent technology product, this lamp offers the warm color rendering and instant-on characteristics preferred in many commercial settings where rapid light activation is essential. The robust construction ensures reliable performance in climate-controlled indoor environments, including dining areas, lobbies, retail spaces, and residential applications. This replacement lamp represents an economical lighting solution for bulk purchasing and maintenance programs. Its compatibility with the original SATCO specification means minimal downtime during installation, with no additional modifications required to existing fixtures. Facilities and property managers can streamline their inventory management by standardizing on this dependable replacement option for all compatible G16 1/2 candelabra-based incandescent lighting applications.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.