Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Incandescent Bulb, 15W, 120V, T8 Pygmy

  • Mfr # LIGHT BULB / LAMP 15T8PYGMY/E14/120V

  • Zoro # G122879628


product price: $60.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 15T8PYGMY/E14/120V
Zoro #
G122879628
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered for reliable performance in industrial and commercial lighting applications requiring compact T8 pygmy-style illumination. The unit features a 15W incandescent design operating at 120V with an E14 European screw base configuration, making it compatible with fixtures originally equipped with Interlight or equivalent miniature bulb sockets. With a rated lifespan of 3,000 hours, this bulb delivers consistent light output suitable for task lighting, equipment indicators, decorative fixtures, and specialty applications where standard-sized bulbs are impractical. The T8 pygmy format provides a compact footprint with an overall length of 58mm and diameter of 26mm, allowing installation in tight spaces and enclosed fixtures where dimensional constraints are critical. The E14 European base ensures secure mechanical connection and proper electrical contact in compatible lampholders. The clear incandescent design produces warm, traditional light quality without the startup delay associated with fluorescent or LED alternatives, making it ideal for equipment where immediate full brightness is required. This replacement bulb is suitable for industrial control panels, machinery illumination, specialized equipment lighting, refrigeration units, and decorative commercial applications. Bulk ordering in cases of 10 units provides cost-efficient stock management for facilities requiring frequent replacements or maintaining inventory across multiple locations. Proper installation requires verification of fixture compatibility with 120V operation and E14 base accommodation. Standard precautions should be followed regarding electrical safety and fixture ratings when replacing expired bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.