Zoro Homepage

Replacement Incandescent Bulb, 15W, 12V, CA10, E12 Candelabra, 25PK

  • Mfr # SATCO S3867

  • Zoro # G522879679


product price: $63.79
/pk 25, $2.55/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SATCO S3867
Zoro #
G522879679
UPC #
-
Country of Origin
China

Description

The SATCO S3867 is a reliable replacement light bulb engineered for 12-volt lighting applications requiring consistent, efficient illumination. This incandescent bulb delivers 15 watts of power with an output of 150 lumens, making it suitable for accent lighting, display cases, decorative fixtures, and specialty low-voltage systems commonly found in retail environments, hospitality settings, and vehicle applications. Built with a clear bent-tip candelabra design, the S3867 features an E12 base for secure, straightforward installation into compatible fixtures. The bulb's transparent glass envelope provides a clean aesthetic appearance while maintaining excellent light distribution. With an average rated lifespan of 1,500 hours, this bulb offers dependable performance for applications where frequent replacement cycles are manageable. The 12-volt specification makes this bulb ideal for use with low-voltage power supplies, transformers, and systems designed specifically for reduced-voltage operation. This characteristic enhances safety in certain commercial and residential applications while providing operational flexibility for specialized lighting designs. SATCO has established itself as a trusted manufacturer of lighting solutions for professional and industrial use. The S3867 meets industry standards for performance and quality, ensuring compatibility with systems originally specified for this model number. This replacement bulb is commonly used in under-cabinet lighting, accent fixtures, decorative chandeliers, landscape lighting systems, and other 12-volt applications where warm, focused illumination is required. Industrial buyers and facility managers appreciate SATCO products for their reliability and consistency in demanding environments. For optimal performance and safety, ensure proper voltage matching and fixture compatibility before installation. Stock this essential replacement bulb for maintenance departments, retail locations, hospitality properties, and any facility operating 12-volt lighting systems.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.