Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Incandescent Bulb, 15W, 24V, T6, E14 candelabra screw

  • Mfr # LIGHT BULB / LAMP 15T6/E14 24V

  • Zoro # G722879066


product price: $60.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 15T6/E14 24V
Zoro #
G722879066
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered for reliable illumination in industrial and commercial applications. Designed as a direct replacement for 15T6/E14 24V specifications, this lamp delivers consistent performance in equipment where original bulbs have reached end of life or require routine maintenance. The 15T6 designation indicates a tubular bulb design with a 15-watt power rating, optimized for 24-volt electrical systems commonly found in control panels, indicator lights, machinery displays, and emergency lighting applications. The E14 base provides secure, standardized socket compatibility, ensuring straightforward installation without modification to existing fixtures. This replacement bulb maintains the original specifications and light output characteristics, making it suitable for direct substitution in industrial control systems, signal lights, dashboard illumination, and process monitoring equipment. The compact T6 tubular form factor fits seamlessly into space-constrained applications while providing adequate luminous intensity for visibility and status indication purposes. The bulb construction utilizes durable materials rated for the specified voltage and wattage, delivering stable performance across typical industrial operating environments. It functions reliably in temperature-controlled indoor settings commonly found in manufacturing facilities, electrical rooms, and equipment housings. This is an essential maintenance item for facilities operating 24-volt DC or low-voltage AC systems. Stock this replacement bulb to minimize equipment downtime and maintain consistent lighting functionality across indicator applications. Suitable for use in various industrial equipment, control cabinets, and specialized lighting fixtures designed for low-voltage operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.