Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Incandescent Bulb, 1W, 12.8V, BA15S Bayonet, 10PK

  • Mfr # LIGHT BULB / LAMP 1156-RED

  • Zoro # G522878894


product price: $61.79
/pk 10, $6.18/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 1156-RED
Zoro #
G522878894
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered for reliable performance in demanding automotive and industrial lighting applications. The 1156 red LED bulb features a BA15S bayonet base, providing secure, tool-free installation and compatibility with standard 1156 sockets found in vehicles and equipment. Rated at 12.8V and 2.1W with a 100mA current draw, this bulb delivers efficient operation while minimizing power consumption and heat generation. The advanced LED design incorporates multiple SMD LED elements housed within a traditional stock bulb cover, creating a professional appearance while offering superior brightness and longevity compared to conventional incandescent alternatives. Engineered for extended service life, this replacement bulb is designed to operate reliably for thousands of hours, making it an economical choice for fleet maintenance, industrial equipment lighting, and vehicle applications. The red lens is ideal for brake lights, tail lights, signal indicators, and other safety-critical lighting functions where visibility and dependability are paramount. The compact form factor and standardized BA15S base ensure straightforward replacement in most existing fixtures without modification or rewiring. This bulb is suitable for use in trucks, cars, SUVs, trailers, and industrial machinery requiring consistent red indicator lighting. For maintenance supervisors, fleet managers, and industrial buyers seeking reliable LED lighting solutions that reduce replacement frequency and operating costs, this 1156 red bulb offers substantial advantages over traditional incandescent technology. Its efficient power consumption and extended operational lifespan contribute to lower total cost of ownership while improving workplace safety through consistent, bright illumination.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.