Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Incandescent Bulb, 20W, 12V DC, BA15S

  • Mfr # RELIANT 12V 20W BA15S

  • Zoro # G022878554


product price: $53.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RELIANT 12V 20W BA15S
Zoro #
G022878554
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered as a direct substitute for Interlight Reliant 12V 20W BA15S applications, providing reliable illumination in automotive lighting systems. Designed with a BA15S bayonet socket configuration, this halogen bulb delivers consistent 20W output at 12V DC, making it compatible with most standard vehicle electrical systems. The bulb features halogen light source technology, which offers superior brightness and color temperature compared to traditional incandescent options. This makes it ideal for backup lights, warning lights, and other automotive signaling applications where visibility and reliability are critical. The BA15S socket ensures straightforward installation and secure connection without requiring modifications to existing fixtures. Key specifications include a nominal voltage of 12V and power rating of 20W, with the halogen element providing extended operational life and stable light output across typical automotive temperature ranges. The single-contact bayonet base design allows for quick and tool-free replacement in most vehicles equipped with compatible sockets. This replacement bulb is suitable for use in reversing lights, tail lights, and other low-voltage automotive lighting applications on vehicles with 12V electrical systems. It serves as an effective maintenance part for fleet operators, automotive repair shops, and vehicle owners requiring standardized replacement lighting components. Whether you maintain a single vehicle or manage a fleet, this replacement bulb offers a cost-effective solution for keeping your automotive lighting systems functioning at peak performance. Simply match your existing fixture's BA15S socket configuration to ensure proper fit and operation.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.