Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Incandescent Bulb, 240V, A21, E26 Medium Screw, 2PK

  • Mfr # LIGHT BULB / LAMP 150A21/IF 240V

  • Zoro # G522879150


product price: $53.95
/pk 2, $26.98/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 150A21/IF 240V
Zoro #
G522879150
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered to serve as a direct substitute for the 150A21/IF model operating at 240V, making it an ideal solution for commercial and industrial lighting applications. Designed for reliability and consistent performance, this bulb is compatible with standard fixtures and sockets that accommodate A21-type lamps. The 240V rating ensures safe operation in facilities with higher voltage electrical systems, commonly found in industrial environments and commercial installations across Europe and other regions utilizing 240V standards. The A21 form factor provides a versatile bulb design suitable for general-purpose lighting in workshops, warehouses, retail spaces, and office environments. This replacement option delivers dependable illumination while maintaining compatibility with existing infrastructure, eliminating the need for fixture modifications or upgrades. The IF designation indicates specific optical or performance characteristics that align with original equipment specifications, ensuring consistent light output and quality across your facility. This bulb represents a cost-effective replacement solution for maintaining continuous operations in industrial and commercial settings where reliable lighting is essential. It is suitable for use in standard medium-base sockets and can be integrated into various fixture types designed for A21 bulbs. The 240V specification makes it particularly valuable for international facilities and regions operating on higher voltage systems. When ordering replacement bulbs, users should verify compatibility with their existing fixtures and electrical systems to ensure safe installation and optimal performance. This product is ideal for businesses seeking reliable, straightforward replacement solutions that minimize downtime and maintenance complexity. Stock this bulb to maintain adequate lighting throughout your facility and reduce the need for emergency repairs or expedited shipping during critical operations.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.