Replacement Incandescent Bulb, 25 W, 125 V, A19, Medium Screw (E26), 2PK
Mfr # SYLVANIA 11710
Zoro # G222879351
product price: $44.75
/pk 2, $22.38/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SYLVANIA 11710
Zoro #
G222879351
UPC #
-
Country of Origin
China
Description
This replacement incandescent light bulb is designed as a compatible alternative to the SYLVANIA 11710 and similar standard A19 models. Engineered for reliable performance in general-purpose lighting applications, this bulb features a medium screw (E26) base with a 1-inch diameter, making it compatible with most standard light fixtures found in residential, commercial, and industrial settings. The bulb operates at 120 volts and consumes 25 watts, making it an efficient choice for accent lighting, decorative applications, and areas requiring moderate illumination levels. Its A19 shape provides a traditional appearance suitable for standard lamp fixtures, pendant lights, and recessed lighting applications. With a color temperature of 2,850 Kelvin, this bulb produces a warm white light output that creates a welcoming atmosphere in any environment. Rated for approximately 2,500 hours of service life, this incandescent bulb delivers consistent performance over extended periods of regular use. The 3.80-inch maximum overall length (MOL) ensures proper fit within most standard fixtures without obstruction or compatibility issues. This replacement bulb is ideal for facilities managers, maintenance departments, and businesses seeking cost-effective lighting solutions for areas such as offices, warehouses, storage facilities, and general work areas. Its universal compatibility makes it a practical stocking item for organizations that maintain diverse lighting infrastructure. The product meets standard specifications for incandescent A19 bulbs and provides a dependable lighting solution when you need a direct replacement for worn or damaged bulbs in your facility.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.