Zoro Homepage

Replacement Incandescent Bulb, 25 Watts, 120 Volts, BA91/2, E12, 25PK

  • Mfr # SATCO S3219

  • Zoro # G922878326


product price: $86.49
/pk 25, $3.46/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SATCO S3219
Zoro #
G922878326
UPC #
-
Country of Origin
China

Description

The SATCO S3219 is a 25-watt incandescent light bulb designed for reliable performance in residential and commercial applications. This replacement bulb features an E12 candelabra base, making it compatible with fixtures requiring this standard socket type. Operating at 120 volts, the S3219 delivers consistent illumination suitable for accent lighting, decorative fixtures, and general-purpose indoor use. Manufactured by Satco, a trusted leader in lighting solutions, this incandescent bulb is part of the Lumos collection and represents a proven technology for applications where warm, traditional light output is preferred. The BA9 1/2 bulb design provides excellent compatibility with a wide range of vintage and contemporary fixtures, including chandeliers, wall sconces, table lamps, and pendant fixtures commonly found in homes and commercial spaces. The 25-watt specification offers an ideal balance between light output and energy consumption for many standard fixtures. As an incandescent bulb, the S3219 produces warm-toned light that creates an inviting atmosphere in dining areas, bedrooms, and hospitality settings. The durable construction ensures extended service life under normal operating conditions. This bulb is available as an individual replacement unit, making it convenient for facility maintenance, property management, and general-purpose lighting applications. The E12 base provides secure installation in compatible sockets, and the straightforward design requires no special installation tools or procedures. For facilities managing multiple fixtures or requiring bulk stock, the S3219 is also available in multi-packs of 25 units, offering cost-effective inventory management for commercial operations. Whether maintaining existing lighting systems or upgrading fixtures, this SATCO replacement bulb provides a dependable solution for continued reliable illumination.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.