Zoro Homepage

Replacement Incandescent Bulb, 25 watts, 120V, 25W, 25PK

  • Mfr # LIGHT BULB / LAMP 25CTC-AMBER

  • Zoro # G722878380


product price: $236.99
/pk 25, $9.48/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 25CTC-AMBER
Zoro #
G722878380
UPC #
-
Country of Origin
China

Description

This replacement decorative incandescent bulb is engineered for use in applications requiring the 25CTC-AMBER specification. Designed with a blunt tip or torpedo tip configuration, this lamp provides moderate illumination suitable for chandeliers, decorative fixtures, and accent lighting in residential and commercial settings. The bulb features a candelabra (E12) or medium (E26) base configuration, depending on the specific replacement model required. Operating at 25 watts and 120 volts, this unit delivers consistent light output while maintaining compatibility with standard electrical systems. The amber color finish creates warm, ambient lighting ideal for restaurants, bars, hospitality venues, festive displays, and decorative applications where color-filtered illumination is desired. This incandescent lamp offers a typical lifespan of approximately 2,500 hours, making it a cost-effective solution for frequently-used fixtures. The decorative design complements a wide range of vintage, transitional, and contemporary lighting fixtures. The clear or amber-tinted glass construction ensures durability while the standard base configuration allows for straightforward installation in existing fixtures without modification. Suitable for both permanent installations and temporary event lighting, this replacement bulb meets the specifications for multiple brands and equivalent models. It is ideal for use in chandelier applications, pendant lights, wall sconces, and specialty decorative fixtures throughout hospitality, retail, and residential environments. The moderate wattage makes it suitable for applications where energy consumption and heat output must be controlled, particularly in enclosed or sensitive fixtures. This product represents a reliable replacement option for aging or failed bulbs in decorative lighting applications, ensuring consistent performance and ease of maintenance.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.