Shop ILC
See all product information
Create Account
Replacement Incandescent Bulb, 250W Nominal, 12V, R40, E26
Mfr # GE GENERAL ELECTRIC G.E 21A/R40/FL
Zoro # G422878291
product price:Â
$
79.39
/ea
Key Features
Wattage
250W Nominal
Amperage
21A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GE GENERAL ELECTRIC G.E 21A/R40/FL
- Zoro #
- G422878291
- UPC #
- -
- Country of Origin
- China
Details
- Wattage
- 250W Nominal
- Amperage
- 21A
Description
The GE 21A/R40/FL is a premium replacement flood light bulb engineered for reliable performance in demanding industrial and commercial applications. This specialty bulb features a reflector R40 design with an E26 medium screw base, making it a direct replacement for existing fixtures requiring this standard configuration. With a 250-watt output and 12-volt operating specification, this lamp delivers consistent, high-intensity illumination suitable for accent lighting, display applications, and flood lighting requirements where precision color rendering and brightness are essential. Constructed to GE's exacting manufacturing standards, the 21A/R40/FL incorporates a C-2V filament design optimized for extended operational life and stable light output. The reflector configuration concentrates light efficiently, reducing wasted illumination and maximizing coverage in targeted applications. The robust construction ensures durability in both indoor and outdoor environments, providing long-term reliability even with frequent switching or continuous operation. This specialty bulb is ideal for retail display lighting, landscape accent lighting, museum and gallery applications, and other specialized uses where controlled, directional flood lighting is required. The GE brand heritage ensures compatibility with a wide range of commercial and industrial fixtures designed for R40 reflector bulbs. Each unit is manufactured with quality assurance protocols to meet industry standards for performance and longevity. The bulb arrives ready for immediate installation, requiring no modifications or adapters for standard E26 base fixtures. Whether replacing worn bulbs in existing systems or upgrading lighting infrastructure, the GE 21A/R40/FL provides cost-effective performance that meets the demands of professional lighting applications. For facilities requiring bulk quantities, this item is available in standard case packaging to streamline procurement and inventory management.