Replacement Incandescent Bulb, 25W, 115-125V, A19, E26 Medium Screw, 4PK
Mfr # SYLVANIA 11350
Zoro # G822878846
product price: $44.75
/pk 4, $11.19/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SYLVANIA 11350
Zoro #
G822878846
UPC #
-
Country of Origin
China
Description
This Sylvania 11350 replacement light bulb is a 25-watt ceramic red incandescent bulb designed for 120-volt applications. Manufactured by Osram Sylvania, this A19-style bulb features a C9 filament and is rated for use within a 115-125 volt operating range, making it suitable for standard North American electrical systems. The ceramic red construction provides both durability and specialized light output characteristics ideal for applications requiring red-spectrum illumination. The 25-watt power rating delivers consistent performance while maintaining reasonable energy consumption for incandescent technology. This bulb is compatible with standard A19 fixtures and sockets commonly found in industrial, commercial, and residential settings. Key specifications include 120-volt nominal operation, 25-watt consumption, A19 form factor, and ceramic red composition. The C9 filament design ensures reliable, long-lasting operation across standard voltage applications. Typical use cases include signal lighting, heat applications, specialty task lighting, poultry operations, and equipment indicator systems where red light is specifically required. The durable ceramic construction resists thermal stress and extends service life compared to standard glass alternatives. As a direct replacement for Sylvania model 11350, this bulb ensures compatibility with existing fixtures and systems. Industrial buyers can rely on this product for dependable performance in applications requiring specialized red-spectrum incandescent lighting at standard 120-volt service.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.