Zoro Homepage

Replacement Incandescent Bulb, 25W, 120-125V, A19, medium, 2PK

  • Mfr # LIGHT BULB / LAMP 25A19/TB/RP

  • Zoro # G122879437


product price: $44.75
/pk 2, $22.38/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 25A19/TB/RP
Zoro #
G122879437
UPC #
-
Country of Origin
China

Description

This A19-type incandescent light bulb is a standard replacement for the 25A19/TB/RP model and compatible alternatives. Engineered for reliable performance in commercial and industrial lighting applications, this 25-watt bulb operates at 125 volts and features a medium base socket connection for seamless integration into existing fixtures. The bulb delivers a color temperature suitable for general illumination tasks and offers an operational lifespan of approximately 3,000 hours, making it a cost-effective solution for facilities requiring consistent, dependable lighting. With an overall length of 3.94 inches and a light center length of 2.5 inches, this standard A19 bulb fits most conventional lamp housings and lighting fixtures designed for this form factor. Featuring a transparent blue color option, this bulb is ideal for accent lighting, decorative displays, or applications where colored illumination is required. The robust construction ensures durability under typical commercial use conditions, while the medium base type provides secure installation and stable operation. This replacement bulb is particularly suitable for warehouses, retail environments, offices, industrial facilities, and any location requiring reliable general-purpose lighting. It serves as a direct replacement for existing 25A19/TB/RP units, eliminating compatibility concerns and reducing downtime associated with bulb replacement. Sold in convenient packages of six units, this product allows for bulk stocking and simplified inventory management. Facilities managers and maintenance personnel can rely on this established bulb type for consistent performance and widespread availability across industrial supply channels.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.