Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Incandescent Bulb, 25W, 120-125V AC, A19, 2PK

  • Mfr # SLI SYLVANIA LIGHTING 25A/TRANS/BLUE

  • Zoro # G922879033


product price: $44.75
/pk 2, $22.38/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLI SYLVANIA LIGHTING 25A/TRANS/BLUE
Zoro #
G922879033
UPC #
-
Country of Origin
China

Description

This replacement bulb is engineered as a direct substitute for the 25A/TRANS/BLUE model used in SLI SYLVANIA LIGHTING fixtures and compatible lighting systems. Designed for commercial and industrial applications, this transparent blue-tinted incandescent lamp delivers reliable performance in environments requiring specialized color filtering or aesthetic lighting effects. The 25A configuration indicates a standard A-series bulb shape with a 25-watt power rating, making it suitable for accent lighting, display applications, and general illumination in retail, hospitality, and commercial settings. The transparent blue coloration provides consistent light filtration without requiring separate lens attachments, reducing installation complexity and maintenance requirements. This replacement bulb maintains compatibility with existing SYLVANIA LIGHTING fixtures and similar applications using equivalent 25A specifications. The construction utilizes durable glass envelope technology designed to withstand typical commercial operating environments while maintaining color consistency throughout the lamp's operational life. Ideal applications include decorative accent lighting, retail display cases, hospitality venue ambiance, signage illumination, and any commercial setting where blue-tinted lighting enhances visual presentation or brand aesthetics. The bulb integrates seamlessly into existing fixture installations, requiring no modifications or adapter components. This product serves as an economical maintenance solution for facilities operating multiple SLI SYLVANIA LIGHTING units, reducing downtime through quick, straightforward replacement procedures. Stocking this replacement bulb ensures continuity of lighting performance and maintains consistent visual appearance across commercial spaces. It is suitable for both routine maintenance programs and emergency replacements in active commercial environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.