Zoro Homepage

Replacement Incandescent Bulb, 25W, 120V, A19, E26 (Medium Screw), 2PK

  • Mfr # LIGHT BULB / LAMP 25A/TP

  • Zoro # G122879529


product price: $59.35
/pk 2, $29.68/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 25A/TP
Zoro #
G122879529
UPC #
-
Country of Origin
China

Description

This replacement bulb is engineered as a direct substitute for 25A/TP light bulb applications, providing reliable illumination for a wide range of commercial and industrial lighting needs. Designed for general-purpose lamp fixtures, this bulb delivers consistent performance in standard lighting environments where dependable operation is essential. The 25A/TP specification indicates a traditional incandescent or halogen bulb format compatible with common Edison Screw (E27) or similar standard base configurations found in most commercial fixtures. This makes it an ideal replacement for existing installations without requiring fixture modifications or adapter hardware. Suitable for applications including office spaces, retail environments, hospitality settings, industrial facilities, and general commercial illumination, this bulb provides cost-effective lighting solutions for routine maintenance and replacement needs. The robust construction ensures durability in typical operational conditions while maintaining consistent light output throughout its service life. Whether you're maintaining an existing lighting system or standardizing bulb inventory across multiple facilities, this replacement bulb offers the simplicity of drop-in compatibility with established fixtures. It is particularly valuable for bulk purchasing programs where standardization across locations reduces inventory complexity and streamlines maintenance procedures. This product is essential for facility managers, maintenance departments, and commercial operations requiring dependable replacement lighting components. Keep adequate stock on hand to minimize downtime and ensure continuous illumination across your facility. The straightforward compatibility and proven performance make this a practical choice for businesses seeking reliable, no-nonsense lighting solutions that integrate seamlessly with current infrastructure.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.