Replacement Incandescent Bulb, 25W, 120V, A19, E26 Medium Screw, 4PK
Mfr # SYLVANIA 10634
Zoro # G822879508
product price: $58.05
/pk 4, $14.51/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SYLVANIA 10634
Zoro #
G822879508
UPC #
-
Country of Origin
China
Description
This replacement incandescent lamp is engineered to meet the specifications of Sylvania model 10634 and compatible equivalent applications. The unit features a 25-watt power consumption with an E26 medium base fitting, making it suitable for standard residential and commercial lighting fixtures. The A19 shape provides the classic incandescent bulb profile widely recognized in general-purpose lighting installations. Operating at 120 volts, this lamp delivers 190 lumens of illumination, offering reliable ambient and task lighting for offices, retail spaces, warehouses, and facility maintenance areas. The frosted finish diffuses light evenly, reducing glare and providing comfortable illumination for extended use in work environments. As a Class B general-purpose lamp, it meets established performance standards for dependable operation in standard lighting applications. The ECOLOGIC design represents a cost-effective solution for organizations maintaining existing incandescent lighting systems. This lamp is ideal for replacement applications where fixture compatibility is essential and immediate availability is required. The standard E26 medium base ensures straightforward installation without requiring fixture modifications or specialized equipment. Industrial and commercial facilities can utilize this replacement lamp across multiple departments and building systems where compatible fixtures are already in place. Warehouses, manufacturing facilities, offices, and utility areas commonly employ A19 incandescent lamps for general illumination, task lighting, and supplemental brightness. The 25-watt specification makes this lamp energy-efficient relative to higher-wattage alternatives while maintaining adequate light output for most standard applications. Stock this replacement lamp for planned maintenance programs, emergency repairs, and facility upkeep. Bulk ordering options are available for organizations managing multiple locations or anticipating regular replacement schedules. The proven performance of Sylvania incandescent technology ensures consistent, predictable operation across your lighting infrastructure.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.