Zoro Homepage

Replacement Incandescent Bulb, 25W, 120V, A19, medium, 2PK

  • Mfr # SLI SYLVANIA LIGHTING 25A/TRANS/RED

  • Zoro # G922878920


product price: $44.75
/pk 2, $22.38/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLI SYLVANIA LIGHTING 25A/TRANS/RED
Zoro #
G922878920
UPC #
-
Country of Origin
China

Description

This is a replacement incandescent lamp designed as a direct substitute for the SLI SYLVANIA LIGHTING 25A/TRANS/RED model and compatible alternatives. The 25A designation indicates a standard medium base incandescent bulb with a 25-watt power rating, making it suitable for a wide range of commercial and industrial lighting applications where reliable, consistent illumination is required. The trans red color specification provides a transparent red finish that filters light to produce a distinct red output. This characteristic makes the lamp ideal for signal lighting, indicator applications, decorative accent lighting, and specialized warning or status indication systems commonly found in industrial facilities, retail environments, and commercial spaces. The red light transmission is particularly useful in applications requiring color-coded signaling or ambient lighting effects. Built with traditional incandescent technology, this replacement lamp offers instant-on capability without warm-up time, consistent light output throughout its operational life, and compatibility with standard medium base sockets. The durable construction ensures reliable performance in demanding commercial environments where frequent cycling or vibration may be present. This replacement lamp is engineered to match the original SLI SYLVANIA specifications, ensuring proper fit and function in existing fixtures without modification. It serves as a cost-effective maintenance solution for businesses and facilities that depend on consistent lighting performance. The product is suitable for use in table lamps, decorative fixtures, signal applications, and various commercial lighting systems designed for standard incandescent bulbs. Stocking this replacement item reduces downtime associated with equipment replacement and maintains continuity in facilities relying on color-specific lighting solutions. It represents a straightforward, reliable choice for industrial and commercial maintenance departments seeking quality replacement lighting components.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.