Replacement Incandescent Bulb, 25W, 120V, A19, medium, 4PK
Mfr # SATCO S6040
Zoro # G122879260
product price: $44.75
/pk 4, $11.19/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SATCO S6040
Zoro #
G122879260
UPC #
-
Country of Origin
China
Description
The Satco S6040 is a reliable incandescent A19 replacement bulb designed for general-purpose lighting applications across residential and commercial settings. This medium base (E26) bulb operates at 120V and delivers 25 watts of warm, consistent illumination with a color temperature of 2700K, making it ideal for environments where traditional warm white light is preferred. As part of the Satco Lumos collection, this bulb combines proven incandescent technology with quality construction standards. The A19 form factor makes it a direct replacement for standard light fixtures commonly found in homes, offices, retail spaces, and industrial facilities. The 2700K color temperature provides a comfortable, inviting ambiance suitable for task lighting, ambient lighting, and accent applications where warm tones are desired. The S6040 is engineered for dependable performance and compatibility with most standard E26 socket fixtures. This makes it an economical choice for facilities managers, maintenance personnel, and businesses seeking straightforward replacement bulbs that meet conventional lighting specifications. The 25-watt rating offers a balance between adequate illumination and energy considerations for traditional incandescent applications. This bulb is manufactured to Satco's established quality standards and serves as a practical replacement solution for existing installations. It functions effectively in enclosed fixtures, open lamps, and standard ceiling applications where E26 base compatibility is required. The warm 2700K output is particularly valuable in commercial spaces where customer comfort and visual appeal are important factors. Ideal for inventory stocking in maintenance departments, facility supply closets, and distributor warehouses, the Satco S6040 provides a dependable option for organizations still maintaining incandescent lighting systems.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.