Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Incandescent Bulb, 25W, 120V, A19, Medium (E26), 4PK

  • Mfr # GE GENERAL ELECTRIC G.E 25A/W

  • Zoro # G522879327


product price: $66.19
/pk 4, $16.55/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE GENERAL ELECTRIC G.E 25A/W
Zoro #
G522879327
UPC #
-
Country of Origin
China

Description

The GE 25A-W is a dependable replacement light bulb designed for general-purpose indoor lighting applications in commercial and industrial facilities. This 25-watt incandescent bulb operates at 120 volts and features a medium (E26) base, making it compatible with standard light fixtures commonly found throughout offices, warehouses, retail spaces, and maintenance areas. Delivering 210 lumens of soft white illumination, this A19-style bulb provides warm, comfortable lighting suitable for task lighting, accent lighting, and general ambient applications. The soft white color temperature creates an inviting atmosphere while maintaining adequate visibility for work environments. The bulb measures approximately 4.25 inches in length, fitting standard fixture dimensions without modification. As a General Electric product, this replacement bulb meets industry standards for reliability and performance. The incandescent technology ensures immediate full brightness with no warm-up period, providing instant illumination when switched on. This characteristic makes it ideal for spaces where quick, reliable lighting activation is essential. The GE 25A-W is an economical choice for facilities requiring straightforward, cost-effective lighting solutions. Its simple screw-in design allows for quick and easy installation without special tools or technical expertise. Bulk ordering options are available for maintenance departments managing large facility lighting inventories. This replacement bulb is suitable for wall sconces, table lamps, ceiling fixtures, and other standard E26-base applications throughout commercial properties. Facilities managers and maintenance professionals rely on GE-branded bulbs for consistent quality and performance across their lighting systems.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.