Zoro Homepage

Replacement Incandescent Bulb, 25W, 120V, A19, Medium Screw Base (E26), 2PK

  • Mfr # LIGHT BULB / LAMP 25A19/GR/TY

  • Zoro # G322879619


product price: $62.29
/pk 2, $31.15/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 25A19/GR/TY
Zoro #
G322879619
UPC #
-
Country of Origin
China

Description

This replacement light bulb is designed as a direct substitute for the GE 25A19-GR-TY model and offers reliable performance for general illumination applications in industrial and commercial settings. The 25-watt incandescent bulb features an A19 shape with a medium screw base (E26), making it compatible with standard light fixtures throughout your facility. The transparent yellow color makes it ideal for applications requiring colored lighting, such as decorative displays, signage, or environments where warm amber tones are preferred. With a rated life of 3,000 hours, this bulb provides consistent light output over an extended service period, helping to reduce frequent replacement cycles and associated maintenance costs. The bulb measures 4.10 inches in length with a diameter of 2.38 inches, fitting standard A19 fixtures without modification. Designed for 120-volt operation at 25 watts, it operates efficiently while maintaining compatibility with dimmer switches for applications requiring adjustable lighting levels. The transparent yellow lens filters light to create a warm, amber-colored illumination suitable for a variety of industrial uses, including shop lighting, work areas, and specialty applications where color-filtered light is beneficial. As an incandescent technology, this bulb provides immediate full brightness without warm-up time, making it practical for intermittent-use applications and areas requiring instant illumination. This replacement bulb is available in case quantities of 15 units for bulk purchasing, offering cost savings for facilities managing multiple fixtures or requiring inventory on hand. The E26 medium base connection ensures straightforward installation without requiring adapters or special hardware. Ideal for maintenance departments, warehouses, manufacturing facilities, and commercial properties seeking reliable, economical lighting solutions.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.