Zoro Homepage

Replacement Incandescent Bulb, 25W, 120V AC, A19, E26, 4PK

  • Mfr # SYLVANIA 25A/RP 120V

  • Zoro # G622879579


product price: $58.05
/pk 4, $14.51/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYLVANIA 25A/RP 120V
Zoro #
G622879579
UPC #
-
Country of Origin
China

Description

This replacement incandescent lamp is designed as a compatible alternative for SYLVANIA 25A/RP 120V models and similar applications. The A19-shaped lamp delivers reliable general-purpose lighting suitable for commercial, industrial, and residential settings where standard incandescent technology is preferred or required. Operating at 120V AC with a 25-watt power consumption, this lamp features an E26 medium base for universal compatibility with standard lamp sockets. The lamp produces 190 lumens of light output with a warm 2850K color temperature and 100 CRI, making it ideal for applications requiring accurate color rendering and comfortable ambient lighting. The inside frosted finish provides diffused, glare-free illumination suitable for offices, retail environments, and general workspace applications. Built to deliver consistent performance, this incandescent lamp offers an average rated life of 2500 hours, allowing for extended periods between replacement cycles in typical operating conditions. The C-9 filament design ensures stable light output and durability across standard switching cycles. The compact dimensions of approximately 2.375 inches in diameter by 3.938 inches in length make this lamp compatible with most standard light fixtures and enclosed lighting applications. As a Class B general-purpose lamp, it meets industry standards for reliability and safety in commercial installations. This replacement lamp is ideal for facilities managers, contractors, and industrial users seeking cost-effective lighting solutions for task lighting, accent lighting, and general illumination in various commercial environments. Stock this compatible replacement for reliable performance and reduced downtime in your facility's lighting maintenance program.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.