Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Incandescent Bulb, 25W, 120V AC, A19, Medium Screw (E26), 4PK

  • Mfr # PHILIPS 25A/WL

  • Zoro # G722879226


product price: $66.19
/pk 4, $16.55/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHILIPS 25A/WL
Zoro #
G722879226
UPC #
-
Country of Origin
China

Description

This Philips 25A/WL replacement light bulb is a reliable general-purpose lighting solution designed for commercial and residential applications requiring warm white illumination. The 25-watt A19 bulb delivers consistent light output suitable for table lamps, desk fixtures, wall sconces, and other standard socket applications where dependable performance is essential. The A19 form factor is the industry standard for general lighting, making this bulb a practical replacement option for facilities maintaining multiple fixtures. The warm white color temperature provides a comfortable, inviting light quality that is widely preferred in office environments, retail spaces, and service areas where visual comfort is important for extended periods of activity. Built with Philips' proven manufacturing standards, this bulb is engineered for durability and consistent performance across typical operating cycles. The warm white spectrum helps reduce eye strain in work environments while maintaining adequate visibility for administrative tasks, inspection work, and general facility operations. This makes it particularly valuable for facilities managers and maintenance departments looking to standardize their lighting inventory across multiple locations. The 25W rating offers an economical balance between light output and energy consumption, making it suitable for spaces where moderate illumination is sufficient. Its compatibility with standard medium base (E26) sockets ensures easy installation without requiring fixture modifications or specialized equipment. Facilities can confidently stock this Philips bulb as a standard replacement item, reducing downtime when bulb changes are needed. Whether you manage an office building, retail environment, warehouse, or service facility, this Philips replacement bulb provides a cost-effective way to maintain consistent, quality lighting throughout your operation. Its warm white output and proven performance make it an efficient choice for routine maintenance and bulb replacement programs.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.