Replacement Incandescent Bulb, 25W, 125V, A19, E26 Medium Base, 2PK
Mfr # SYLVANIA 11712
Zoro # G122878751
product price: $44.75
/pk 2, $22.38/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SYLVANIA 11712
Zoro #
G122878751
UPC #
-
Country of Origin
China
Description
This replacement incandescent lamp is compatible with SYLVANIA 11712 and equivalent models, offering reliable performance for a wide range of industrial and commercial applications. The lamp features a 25-watt power consumption at 125 volts, delivering consistent illumination suitable for general lighting, accent lighting, and special effects applications. The A19 bulb shape with medium brass (E26) screw base provides standard compatibility with most commercial fixtures and equipment that require this connection type. With a color temperature of approximately 2,850K and a rated lifespan of 3,000 hours, this incandescent lamp delivers warm, traditional light output while maintaining predictable replacement intervals for maintenance planning. The red-tinted glass construction makes this lamp particularly suitable for special effects, decorative displays, indicator lighting, and applications requiring colored illumination in commercial or theatrical settings. The transparent colored design provides enhanced visibility compared to opaque alternatives while maintaining durability in standard operating environments. This lamp is ideal for facilities managers, maintenance departments, and businesses requiring dependable replacement bulbs for existing fixtures. The 125-volt rating makes it suitable for standard North American electrical systems commonly found in commercial buildings, retail spaces, warehouses, and industrial facilities. Stock this replacement lamp for reliable emergency maintenance needs or routine fixture servicing. The proven incandescent technology provides immediate, flicker-free illumination without warm-up time, making it suitable for applications where instant-on performance is essential.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.