Zoro Homepage

Replacement Incandescent Bulb, 25W, 12V, A19, E26 Medium Screw, 2PK

  • Mfr # PHILIPS 25A/RV 12V

  • Zoro # G322879183


product price: $67.59
/pk 2, $33.80/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHILIPS 25A/RV 12V
Zoro #
G322879183
UPC #
-
Country of Origin
China

Description

This replacement light bulb is designed as a direct substitute for Philips 25A-RV-12V applications, delivering reliable illumination in recreational vehicles and low-voltage lighting systems. Operating at 12 volts with a 25-watt power rating, this bulb provides consistent performance for RV interior lighting, dashboard illumination, and similar 12V DC electrical systems commonly found in mobile and off-grid installations. The bulb is engineered to meet the specifications of the original Philips model, ensuring proper fit and electrical compatibility with existing fixtures and sockets. Its 12V, 25W configuration makes it ideal for battery-powered applications where efficient energy consumption is important for extending runtime and reducing overall power draw on auxiliary systems. This replacement bulb is constructed to withstand the operational demands of RV environments, including vibration from vehicle movement and temperature fluctuations experienced during travel. It serves as a practical maintenance item for fleet operators, RV owners, and service technicians who need dependable replacement bulbs for routine maintenance and repairs. The bulb is suitable for use in instrument panel lighting, courtesy lights, and general interior illumination in recreational vehicles, boats, and other 12-volt DC systems. Its compatibility with the Philips 25A-RV specification ensures straightforward installation without modifications to existing electrical circuits or fixtures. Stock this replacement bulb for emergency repairs, preventive maintenance programs, or as part of comprehensive lighting system inventory management. It represents a cost-effective solution for maintaining consistent lighting performance across RV fleets and mobile equipment operations.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.