Zoro Homepage

Replacement Incandescent Bulb, 25W, 12V, E14 Base

  • Mfr # LIGHT BULB / LAMP 25W-DR-CL-12V-E14

  • Zoro # G422879342


product price: $88.65
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 25W-DR-CL-12V-E14
Zoro #
G422879342
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered to provide reliable illumination for Interlight fixtures and comparable applications requiring 12V operation. Featuring a 25W power rating with an E14 base connection, this bulb delivers consistent light output while maintaining energy efficiency suitable for industrial and commercial environments. The DR CL designation indicates a clear finish design that produces a bright, unobstructed beam of light ideal for display cases, task lighting, and precision work areas. With an E14 screw base, installation is straightforward and compatible with standard fixtures designed for this connection type. Specifications include 25W rated power consumption at 12V operation, making this bulb suitable for low-voltage applications common in specialized equipment, display lighting, and accent fixtures. The clear lens design ensures maximum light transmission without diffusion, providing sharp visibility for critical tasks and detailed work. This replacement bulb is suitable for use in oven applications, display cabinets, industrial workstations, and any 12V fixture requiring E14 base compatibility. The durable construction and standard incandescent technology offer reliable performance across various operating positions and environments. Typical applications include replacement lighting for commercial kitchen equipment, museum and retail display cases, laboratory work stations, and specialized industrial fixtures operating on 12V circuits. The 25W output provides adequate illumination for medium-distance visibility without excessive heat generation. When ordering, confirm that your Interlight fixture or comparable equipment is rated for 12V operation and uses an E14 base connection to ensure proper fit and safe operation. This replacement bulb maintains compatibility with original specifications while providing cost-effective lighting solutions for maintenance and repair needs.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.