Zoro Homepage

Replacement Incandescent Bulb, 25W, 12V, Pear-shaped (PR)

  • Mfr # LIGHT BULB / LAMP 25W-PR-CL-12V-E14

  • Zoro # G122878898


product price: $57.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 25W-PR-CL-12V-E14
Zoro #
G122878898
UPC #
-
Country of Origin
China

Description

This replacement incandescent light bulb is engineered for demanding commercial and residential applications, particularly in oven environments where reliable illumination and heat resistance are critical. The 25W pear-shaped (PR) design delivers bright, clear light output that enhances visibility in enclosed cooking spaces and other high-temperature applications. The bulb features a standard E14 European screw base with a 14mm diameter, ensuring straightforward compatibility with existing fixtures and hassle-free installation. Its clear bulb finish provides unobstructed light transmission, making it ideal for applications requiring direct visibility and optimal brightness. The pear-shaped profile is specifically designed to fit standard oven lamp housings and similar enclosed fixtures. This incandescent bulb demonstrates durable construction suitable for sustained operation in high-temperature environments typical of commercial kitchen equipment. The robust design ensures consistent performance and extended service life, reducing the frequency of replacement cycles and associated maintenance downtime. The clear glass construction withstands thermal stress while maintaining light output clarity. Typical applications include replacement lighting for conventional and commercial ovens, warming cabinets, and other high-heat food service equipment. The bulb is also suitable for general-purpose household and commercial lighting applications requiring a warm incandescent light source with a compact form factor. Installation is straightforward, requiring only a simple twist-and-lock operation into compatible E14 sockets. This design minimizes installation time and eliminates the need for specialized tools or technical expertise. The bulb's compact size makes it ideal for retrofit situations where space constraints exist within fixture housings. For industrial buyers seeking reliable, cost-effective lighting solutions for oven and high-temperature applications, this replacement bulb offers proven performance and easy maintenance integration into existing operational schedules.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.