Replacement Incandescent Bulb, 25W, 130V, 2PK
Mfr # LIGHT BULB / LAMP 25W PR 130V E14
Zoro # G622878664
product price: $90.25
/pk 2, $45.13/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LIGHT BULB / LAMP 25W PR 130V E14
Zoro #
G622878664
UPC #
-
Country of Origin
China
Description
This 25W PR replacement light bulb is engineered to deliver reliable, consistent lighting performance across a wide range of commercial and appliance applications. Featuring an E14 socket base, this bulb ensures seamless compatibility with standard light fixtures commonly found in industrial, commercial, and hospitality settings, including ovens, warming equipment, and other temperature-controlled appliances. Rated at 130V, this incandescent bulb integrates effortlessly into standard electrical systems and operates dependably in environments requiring stable, long-lasting illumination. The soft white design provides clear, consistent brightness suitable for task lighting and visibility in enclosed spaces such as appliance interiors and enclosed fixtures. The compact PR (parabolic reflector) design maximizes light output and directionality, making it ideal for applications where focused illumination is essential. This replacement bulb is specifically designed for commercial kitchen equipment, hospitality venues, and industrial appliances that demand dependable performance under regular use. Its straightforward E14 installation ensures quick, hassle-free replacement with minimal downtime. The robust construction of this incandescent lamp makes it a cost-effective solution for facilities requiring bulk inventory of standard replacement bulbs. Ideal for restaurants, catering operations, food service equipment, and industrial facilities, this 25W E14 bulb delivers the reliable performance and compatibility needed to keep operations running smoothly. Whether used as a direct replacement or for general inventory stock, this light bulb provides the durability and consistent performance expected in demanding commercial environments.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.