Zoro Homepage

Replacement Incandescent Bulb, 25W, 130V AC, T6.5, Intermediate Screw (E17)

  • Mfr # SYLVANIA 25T6.5 130V

  • Zoro # G622879463


product price: $35.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYLVANIA 25T6.5 130V
Zoro #
G622879463
UPC #
-
Country of Origin
China

Description

This replacement incandescent tubular light bulb is engineered as a direct substitute for the SYLVANIA 25T6.5 130V model and compatible alternatives. Designed for commercial and industrial applications, this 25-watt lamp delivers reliable illumination in demanding environments where voltage stability and longevity are critical operational requirements. The bulb features a double contact bayonet base (BA15d), which provides secure, standardized connection to compatible fixtures commonly found in exit signs, emergency lighting systems, and specialized industrial equipment. The 130-volt rating makes this unit suitable for systems operating at higher-than-standard voltages, reducing heat generation and extending lamp life compared to standard 120-volt alternatives. Constructed with quality materials including a durable glass envelope and precision-engineered filament technology, this replacement bulb meets established performance standards for color temperature and light output consistency. The T6.5 tubular design optimizes light distribution for applications requiring directional or focused illumination patterns. This lamp is ideal for facility maintenance teams, property managers, and industrial operations requiring reliable backup lighting solutions, emergency exit signage, or specialized task lighting. The double contact bayonet base ensures quick, tool-free installation and replacement, minimizing downtime in critical environments. With proper handling and storage, this incandescent bulb maintains shelf stability and performs reliably upon installation. Stocking this replacement item ensures immediate availability for routine maintenance cycles and emergency lighting system compliance. The SYLVANIA heritage designation indicates compatibility with legacy installations while meeting modern industrial safety and performance expectations. Suitable for use in rated fixtures designed for 130-volt incandescent lamp operation. Always verify voltage compatibility with your specific fixture before installation.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.