Zoro Homepage

Replacement Incandescent Bulb, 25W, 130V, E14 (14mm Edison Screw), 2PK

  • Mfr # LIGHT BULB / LAMP 25CFF-E14

  • Zoro # G122878294


product price: $51.35
/pk 2, $25.68/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 25CFF-E14
Zoro #
G122878294
UPC #
-
Country of Origin
China

Description

This replacement LED bulb is engineered as a direct substitute for the 25CFF-E14 lamp and compatible alternative bulbs, making it an ideal upgrade for existing lighting fixtures that utilize the E14 European base socket. Designed for both residential and commercial applications, this energy-efficient bulb delivers reliable illumination while significantly reducing maintenance costs and replacement frequency compared to traditional incandescent alternatives. The bulb features a distinctive diamond-shaped design optimized for aesthetic appeal in decorative lighting applications such as chandeliers, wall sconces, and pendant fixtures. With a warm white color temperature, it produces an inviting ambiance suitable for residential kitchens, dining areas, and home accent lighting. The compact size of 50mm length by 26mm diameter allows for seamless installation in fixtures originally designed for 25-watt incandescent bulbs. Key technical specifications include a power consumption of just 3 watts with a brightness output of 300 lumens per bulb, providing substantial energy savings without sacrificing illumination quality. The bulb operates on AC voltage ranging from 100 to 120V, making it compatible with standard North American electrical systems. Its robust operating temperature range of -40 Degrees C to +70 Degrees C ensures reliable performance across diverse environmental conditions, including refrigerated spaces, outdoor fixtures, and temperature-controlled indoor applications. This LED technology dramatically extends bulb lifespan compared to conventional lighting solutions, reducing the total cost of ownership and labor associated with frequent replacements in hard-to-reach fixtures. The construction meets standard safety requirements for residential and light commercial use, and the E14 base ensures compatibility with existing socket infrastructure without requiring any fixture modifications. Ideal for facilities managers, maintenance departments, and businesses seeking to upgrade lighting systems while improving energy efficiency and reducing operational expenses. Each unit is tested for performance and durability before shipment.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.