Replacement Incandescent Bulb, 25W, 130V, T6.5

  • Mfr # GE GENERAL ELECTRIC G.E 25T61/2-130V

  • Zoro # G222879948


product price: $35.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE GENERAL ELECTRIC G.E 25T61/2-130V
Zoro #
G222879948
UPC #
-
Country of Origin
China

Description

This GE 25T61/2 130V replacement light bulb is a 25-watt incandescent lamp designed for reliable illumination in industrial and commercial applications. The T6.5 tubular design provides focused light output ideal for task lighting, display cases, signage, and specialized equipment requiring compact bulb configurations. Manufactured by General Electric, a trusted leader in lighting solutions, this 130-volt bulb delivers consistent performance in environments where standard household fixtures are insufficient. The 25-watt power rating offers balanced energy consumption with adequate brightness for supplemental or accent lighting purposes. The T6.5 form factor refers to the bulb's tubular shape with a diameter of approximately 6.5 eighths of an inch, making it compatible with fixtures specifically designed for this configuration. This replacement bulb is ideal for use in industrial control panels, medical equipment, laboratory instruments, decorative lighting systems, and specialty applications where precise voltage specifications are critical. The 130V rating accommodates both 120V and 130V systems commonly found in commercial and industrial facilities, providing flexibility across different electrical setups. As a genuine GE product, this bulb meets established quality standards for incandescent lighting and provides the dependable performance industrial buyers expect. It serves as a direct replacement for existing GE 25T61/2 130V installations, eliminating compatibility concerns and reducing equipment downtime during maintenance. For businesses maintaining equipment that relies on incandescent T6.5 bulbs, having replacement inventory ensures continuous operation without extended service interruptions. This product is suitable for both planned maintenance schedules and emergency replacements, making it a practical addition to any industrial supply inventory.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.