
Replacement Incandescent Bulb, 25W, 230V, 32mm, E12 Candelabra Screw, 25PK
Mfr # DAMAR 25CTC 230V CLEAR E12 32MM
Zoro # G322878384
product price: $90.69
/pk 25, $3.63/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMAR 25CTC 230V CLEAR E12 32MM
Zoro #
G322878384
UPC #
-
Country of Origin
China
Description
This 25-watt incandescent replacement bulb is manufactured as a direct substitute for the Damar 25CTC 230V Clear E12 32mm and other compatible models. Featuring a clear glass torpedo shape with an E12 candelabra base operating at 220-230 volts, this specialty bulb is specifically designed for international-voltage fixtures and imported decorative lighting. The 32mm diameter and clear finish create a sparkling, elegant visual effect ideal for European-style chandeliers, decorative sconces, and imported light fixtures. The higher operating voltage makes this bulb suitable for use in countries and installations operating on 220-240V electrical systems. Built with quality construction for reliable performance. An essential replacement for international and specialty fixtures that require 220-230V candelabra-based decorative lamps.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.