Shop ILC
See all product information
Create Account
Replacement Incandescent Bulb, 25W, 24V, A19, medium, 2PK
Mfr # PHILIPS 25A 24V
Zoro # G722878571
product price:Â
$
75.95
/pk of 2, $37.98/ea
Key Features
Color Temperature
2700K
Wattage
25W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHILIPS 25A 24V
- Zoro #
- G722878571
- UPC #
- -
- Country of Origin
- China
Details
- Color Temperature
- 2700K
- Wattage
- 25W
Description
This Philips 25A 24V replacement light bulb is a 25-watt incandescent lamp engineered for low-voltage applications requiring reliable, consistent illumination. Featuring an A19 bulb shape with a standard medium screw base (E26), this lamp delivers 345 lumens of warm white light at 2700K color temperature, making it suitable for environments where color rendering and ambient lighting quality are important considerations. Designed specifically for 24-volt DC systems, this replacement bulb is ideal for commercial and industrial applications including refrigerated display lighting, retail display cases, and linear accent lighting installations. The frost finish provides diffused light output, reducing glare and creating uniform brightness across illuminated surfaces. With a rated average life of 1,000 hours, this lamp offers dependable performance for regular maintenance cycles in commercial settings. The low 24-volt operating specification ensures safety compliance for extra-low voltage (SELV) applications and allows for integration with low-voltage lighting systems and transformers commonly found in retail, hospitality, and specialized display environments. This voltage rating also minimizes electrical hazard risks compared to standard line-voltage alternatives, making it particularly valuable for sensitive applications such as food display or temperature-controlled retail spaces. As an OEM replacement component, this Philips lamp maintains compatibility with existing 24V lighting fixtures and systems already in use across your facility. The incandescent technology provides immediate full brightness without warm-up time, making it suitable for applications where instant illumination is required. Philips part number 14152-3 ensures you receive the exact replacement specification for your 25A 24V fixture. Stock this reliable lamp for routine maintenance and emergency replacement needs across your commercial lighting infrastructure.