Replacement Incandescent Bulb, 2.86-3W, 130V AC, T3.25 (10mm), 2PK

  • Mfr # LIGHT BULB / LAMP ALBA A-949-99

  • Zoro # G922879491


product price: $79.99
/pk 2, $40.00/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP ALBA A-949-99
Zoro #
G922879491
UPC #
-
Country of Origin
China

Description

This miniature light bulb serves as a direct replacement for the ALBA A-949-99 and compatible models, making it an ideal solution for equipment requiring compact lamp assemblies. The T3.25 (10mm) bulb features a miniature bayonet (BA9S) base, ensuring secure installation in standard miniature lamp sockets commonly found in industrial control panels, medical equipment, and instrumentation applications. With electrical specifications rated for 36-130V AC/DC bi-polar operation at 20mA, this replacement bulb delivers reliable performance across a wide range of voltage conditions without requiring additional conversion equipment. The compact design measures 1.10 inches in overall length and 0.40 inches in diameter, fitting seamlessly into space-constrained installations where standard-sized bulbs cannot be accommodated. Built with a 2-filament design for enhanced durability and consistent light output, this miniature lamp is engineered for extended operational life in demanding industrial environments. The bulb provides steady illumination suitable for indicator lights, status displays, and backlighting applications in control systems and electronic equipment. This replacement bulb offers a cost-effective alternative to original equipment manufacturer parts while maintaining compatibility with existing fixtures and assemblies. Technicians and maintenance professionals will appreciate the straightforward installation process and reliable performance that reduces downtime and maintenance calls. Stock this essential replacement component for facilities operating legacy equipment or systems requiring miniature bayonet-base lamps to ensure continuous operation and visibility in critical applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.