Replacement Incandescent Bulb, 300W, 130V, PS30, E26, 2PK
Mfr # LIGHT BULB / LAMP 300PS30AX-130V
Zoro # G922879323
product price: $60.85
/pk 2, $30.43/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LIGHT BULB / LAMP 300PS30AX-130V
Zoro #
G922879323
UPC #
-
Country of Origin
China
Description
This high-output incandescent light bulb is engineered for demanding industrial and commercial applications requiring powerful illumination. The 300-watt PS30 design delivers 6,120 lumens of bright, clear light, making it ideal for warehouse facilities, manufacturing plants, outdoor work areas, and other large-space installations where substantial brightness is essential. The bulb features an E26 medium base connection, ensuring compatibility with standard socket configurations found throughout industrial facilities. Operating at 130 volts, this unit is designed for specialized electrical systems and demanding environments. The clear finish provides unobstructed light output without color filtration, delivering the full spectrum of illumination for task lighting and general purpose applications. Construction utilizes durable incandescent technology proven in industrial settings for decades. The PS30 shape is engineered for superior heat distribution and longevity even under continuous operation. The dimmable design provides operational flexibility, allowing users to adjust brightness levels according to specific task requirements and energy management protocols. Typical applications include table lamps in commercial spaces, wall sconces in facilities, direct bare socket installations, and enclosed outdoor fixtures where durability and high light output are critical. The robust design accommodates the vibration and environmental stresses common in manufacturing, warehouse, and outdoor industrial environments. This replacement bulb maintains compatibility with equipment originally specified for model 300PS30AX-130V and similar configurations. Maintenance personnel and facility managers can rely on this proven technology for consistent performance across multiple industrial applications. The straightforward installation process minimizes downtime during bulb replacement in operational facilities.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.