Zoro Homepage

Replacement Incandescent Bulb, 30W, 130V, R20, Medium (E26 ANSI), 2PK

  • Mfr # SATCO S2810

  • Zoro # G822878341


product price: $44.99
/pk 2, $22.50/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SATCO S2810
Zoro #
G822878341
UPC #
-
Country of Origin
China

Description

This replacement incandescent light bulb is engineered to match the performance specifications of the SATCO S2810 and compatible equivalent models. Designed for commercial and industrial applications requiring reliable general-purpose lighting, this R20 reflector bulb delivers consistent warm white illumination suitable for display cases, accent lighting, and enclosed fixtures. The bulb features a 30-watt incandescent design with a medium base (E26) connection, making it a direct replacement for existing installations. Producing warm white light at 2700K color temperature, it provides the traditional incandescent light quality preferred in retail and hospitality environments. The R20 reflector shape concentrates light output effectively, reducing the number of fixtures needed for adequate coverage in specific applications. Constructed with quality incandescent lamp technology, this bulb is rated for standard 130V input voltage operation. The frosted finish minimizes glare while distributing light evenly across the target area. This product is ideal for businesses seeking cost-effective replacement bulbs for existing R20 fixtures, including retail displays, restaurant ambient lighting, and recessed or track lighting applications. The bulb operates at standard incandescent efficiency levels and offers immediate full brightness upon activation, with no warm-up period required. Its design ensures compatibility with standard medium base sockets found throughout commercial facilities. This replacement option provides a straightforward solution for maintaining consistent lighting across multiple installations without requiring fixture modifications or upgrades. Suitable for both new installations and retrofit applications, this incandescent bulb delivers the reliable performance industrial and commercial buyers expect from established lighting manufacturers.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.